Shop All Trampolines
Machrus
Machrus Upper Bounce Safety Pad-Fits only for Upper Bounce Brand 8 X 14 FT Trampoline Frame
Mfr # UBRTGRPPAD-814-P
Zoro # G606154135
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Overall Height 0.5
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBRTGRPPAD-814-P
- Zoro # G606154135
- UPC # 810029121262
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.5 |
Details
Color | Purple |
Weight | 8 |
Description
This Machrus Upper Bounce Trampoline Rectangular Safety Pad is a must to have to ensure your family's safety! This replacement safety pad is compatible with our Upper Bounce brand 8x14 FT Rectangle Trampoline. Replace your worn out old pad with this High Quality safety pad to get your trampoline back to use safely! This Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt by the springs. Machrus's Upper Bounce trampoline pads contain the best shock absorbent, high density, closed-cell foam that will not absorb water or lose shape. You can now combine loads of fun with loads of health benefits, Upper Bounce trampoline spring cover provides tremendous safety during jumping for a controlled and responsive jumping experience. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE Bracket Flag Pole (60752)
- LIQUID FENCE Animal Repellent Spray For Cats and Dogs 32 oz (HG-71296)
- RIDLEY 33LB 16 Horse Block (16825)
- XPOSE SAFETY 10 ft x 18 ft 5 mil Tarp, Brown, Polyethylene (BRT-1018-X)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- Machrus Trampolines