Shop All Trampolines
Machrus
Machrus Upper Bounce Premium Trampoline Replacement Safety Pad Fits for 8' Round Frames- 3/4" Foam
Mfr # UBPAD-P-8-B
Zoro # G706154110
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 0.5
- Weight 7.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBPAD-P-8-B
- Zoro # G706154110
- UPC # 714757398982
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.5 |
Details
Color | Blue |
Weight | 7.7 |
Description
Bring bouncing fun to your backyard with the Machrus Upper Bounce trampoline premium spring cover. Our superior quality premium PP mesh trampoline safety pad is tested to be UV and water-resistant. This special Premium Padis featured with a 3/4" thick Foam and higher grade PVC on top and bottom to save you from having to replace your safety pad often. Offering you a safe and long-lasting fun investment. Machrus's Upper Bounce Trampoline Safety Pad is a must to have to ensure your family's safety. Our Premium Trampoline Spring Cover ensures that you and your family do not get pinches and scrapes. Machrus' Upper Bounce Premium Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs. You will enjoy many years of safe fun on your new trampoline with no worries at all. Our trampoline safety pad is super safe to use and is perfectly compatible with trampolines of any other brand of the same size. Safety Pads premium 3/4" foam thickness EPE ensures absolute safety for your children. You can now combine loads of fun with loads of health benefits. Machrus's Upper Bounce trampoline spring cover provides tremendous safety during jumping for a controlled and responsive jumping experience. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Garden Weeder (CT 3050I)
- ANNIN FLAGMAKERS Telescoping Feather Flag Pole, 12 ft. (781)
- MTD Kit-Trigger Hsg Co (753-06151)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Forest Green, Vinyl (FSVC18F-2020)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- Machrus Trampolines