Shop All Trampolines
Machrus
Machrus Upper Bounce Non-Slip Trampoline Ankle Socks - Twin Pack Red/Blue for Kids: 3 to 6 Years
Mfr # UB-TS-RB36
Zoro # G906154163
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.5
- Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Machrus
- MFR # UB-TS-RB36
- Zoro # G906154163
- UPC # 810029120104
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.5 |
Shoe Size | 3 to 6 Years |
Details
Color | Red/Blue |
Weight | 0.6 |
Description
Stay on your feet with these Machrus Upper Bounce non slip trampoline ankle socks. Whether it is bouncing on the trampoline, working out or just walking, balance in our life is extremely important. We lose it on numerous occasions when we slip during exercising, trampoline jumping, or simply walking barefoot around our home. The Machrus Upper Bounce Ankle Socks for Kids features a non-slip, surface gripping silicone stamping, which provides security and safety when traversing smooth surfaces. Preventing falls and slips, the anti-slip socks are soft, cozy and comfortable. They are made with natural cotton that is breathable and moisture wicking. The unisex, latex-free socks fit securely on all kids ages and comes in 3 different sizes and 2 different colors. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDEX Udder Cream 2Oz Tube (60262DX25)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) English Stirrups Irons 4-1/2" (3532-4-1/2)
- KENYON #2 16 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49640)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- Machrus Trampolines