Shop All Trampolines
Machrus
Machrus Upper Bounce Jumping Mat, Fits 8x14' Round Trampoline Frame-86 VHooks & 7" springs-Mat Only
Mfr # UBRTGRPMAT-814
Zoro # G606154111
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 500 Pounds
- Color Black
- Overall Height 0.2
- Weight 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBRTGRPMAT-814
- Zoro # G606154111
- UPC # 810029122535
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Details
Weight Capacity | 500 Pounds |
Color | Black |
Weight | 8.5 |
Description
This Machrus Upper Bounce Jumping Mat is specially designed to fit 8x14 FT. Rectangular Trampoline Frames with 86 V-Rings, Using 7" springs. Machrus's Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8-row stitching thus guaranteeing the mat from tearing. Machrus's Upper Bounce High-Quality Jumping Mat is guaranteed to be UV and water-resistant, offering you a safe long-lasting fun investment! The thick replacement trampoline mat ensures absolute safety for your children. The Machrus Upper Bounce trampoline jumping mat provides tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUTTER Insect Repellent, Aerosol (HG-96253)
- MOSMATIC Carwash Wand Holder (29.083)
- KENYON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49652)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter (17313)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- Machrus Trampolines