Shop All Trampolines
Machrus
Machrus Upper Bounce Jumping Mat, Fits 8' Round Trampoline Frame-66 V-Hooks & 5.5" springs-Mat Only
Mfr # ubmat-8-66-5.5
Zoro # G506154211
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 Pounds
- Color Black
- Overall Height 0.2
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Machrus
- MFR # ubmat-8-66-5.5
- Zoro # G506154211
- UPC # 700424738632
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Details
Weight Capacity | 330 Pounds |
Color | Black |
Weight | 5 |
Description
This Machrus Upper Bounce Jumping Mat is specially designed to fit 8 FT. Trampoline Frames of all brands and models, with 66 V-Rings using 5.5" Springs. Machrus,s Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8-row stitching thus guaranteeing the mat from tearing. Machrus,s Upper Bounce High-Quality Jumping Mat is guaranteed to be UV and water-resistant, offering you a safe long-lasting fun investment! The thick replacement trampoline mat ensures absolute safety for your children. The Machrus Upper Bounce trampoline jumping mat provides tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. Let,s go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 45Lnk (90PX045G)
- TEEJET Replacement 40 Mesh Screen, 3/4"-1" (341040M)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5175-S 302-619 (362-619)
- HOLLAND BAR STOOL CO 60" Notre Dame Leprechaun Grill Cover (GC60ND-Lep)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- Machrus Trampolines