Shop All Trampolines
Machrus
Machrus Upper Bounce Jumping Mat, Fits 8' Round Trampoline Frame-48 V-Hooks & 7" springs-Mat Only
Mfr # ubmat-8-48-7
Zoro # G106154253
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 330 Pounds
- Color Black
- Overall Height 0.2
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # ubmat-8-48-7
- Zoro # G106154253
- UPC # 700424738625
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Details
Weight Capacity | 330 Pounds |
Color | Black |
Weight | 5 |
Description
This Machrus Upper Bounce Jumping Mat is specially designed to fit 8 FT. Trampoline Frames of all brands and models, with 48 V-Rings using 7" Springs. Machrus,s Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8-row stitching thus guaranteeing the mat from tearing. Machrus,s Upper Bounce High-Quality Jumping Mat is guaranteed to be UV and water-resistant, offering you a safe long-lasting fun investment! The thick replacement trampoline mat ensures absolute safety for your children. The Machrus Upper Bounce trampoline jumping mat provides tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. Let,s go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Blower, Battery, 56 V DC, Bare Tool (DPB-2500BT)
- AQUA JOE 4-Pattern Gear Drive Sprinkler w/ Lie-Flat Metal Base for Any Landscape (AJ-MSSBM)
- ROD SAVER 12 Pm 12" Single Pro Rod Saver (12 PM)
- SIMPSON 3700 PSI Morflex Hose, 50' x 5/16" (41109)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- Machrus Trampolines