Shop All Trampolines
Machrus
Machrus Upper Bounce Jumping Mat, Fits 8' Round Trampoline Frame-42 V-Hooks & 5.5" springs-Mat Only
Mfr # ubmat-8-42-5.5
Zoro # G506154235
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 Pounds
- Color Black
- Overall Height 0.2
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # ubmat-8-42-5.5
- Zoro # G506154235
- UPC # 700424738618
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Details
Weight Capacity | 330 Pounds |
Color | Black |
Weight | 5 |
Description
This Machrus Upper Bounce Jumping Mat is specially designed to fit 8 FT. Trampoline Frames of all brands and models, with 42 V-Rings using 5.5" Springs. Machrus,s Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8-row stitching thus guaranteeing the mat from tearing. Machrus,s Upper Bounce High-Quality Jumping Mat is guaranteed to be UV and water-resistant, offering you a safe long-lasting fun investment! The thick replacement trampoline mat ensures absolute safety for your children. The Machrus Upper Bounce trampoline jumping mat provides tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. Let,s go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Steel Sidewalk Ice Scraper with D-Grip Handle (92201)
- ADAMS Quik-Fold Teal Rectangular Resin Folding Side Table (8510-94-3939)
- ANNIN FLAGMAKERS Revolving Truck, 2S-HR, Aluminum, Silver (807603)
- FIELD TUFF Lawn Tractor Universal Hitch (YTF-LTHB)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- Machrus Trampolines