Shop All Trampolines
Machrus
Machrus Upper Bounce Jumping Mat, Fits 14' Round Trampoline Frame-112 V-Hooks & 7" springs-Mat Only
Mfr # UBMAT-14-112-7
Zoro # G906154125
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 Pounds
- Color Black
- Overall Height 0.2
- Weight 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBMAT-14-112-7
- Zoro # G906154125
- UPC # 700424738717
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Details
Weight Capacity | 330 Pounds |
Color | Black |
Weight | 12 |
Description
This Machrus Upper Bounce Jumping Mat is specially designed to fit 14 FT. Trampoline Frames of all brands and models, with 112 V-Rings using 7" Springs. Machrus,s Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8-row stitching thus guaranteeing the mat from tearing. Machrus,s Upper Bounce High-Quality Jumping Mat is guaranteed to be UV and water-resistant, offering you a safe long-lasting fun investment! The thick replacement trampoline mat ensures absolute safety for your children. The Machrus Upper Bounce trampoline jumping mat provides tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. Let,s go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Mulching Blade, Gator G6, 16-1/2" (391-614)
- KOHLER Rod, Assembly Connecting (25 067 04-S)
- BELL SPORTS Bicycle Dinger Bell (7122021)
- BRIGGS & STRATTON Module-Elect Choke (796352S)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- Machrus Trampolines