Shop All Trampolines
Machrus
Machrus Upper Bounce Jumping Mat, Fits 10' Round Trampoline Frame-60 VHooks & 5.5" springs-Mat Only
Mfr # UBMAT-10-60-5.5
Zoro # G906154255
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 Pounds
- Color Black
- Overall Height 0.2
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBMAT-10-60-5.5
- Zoro # G906154255
- UPC # 700424738663
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.2 |
Details
Weight Capacity | 330 Pounds |
Color | Black |
Weight | 7 |
Description
This Machrus Upper Bounce Jumping Mat is specially designed to fit 10 FT. Trampoline Frames of all brands and models, with 60 V-Rings using 5.5" Springs. Machrus,s Upper Bounce Trampoline Jumping Mat features ultra-durability through its premium PP Mesh Material. Furthermore, our Jumping Mat also provides extra security with its 8-row stitching thus guaranteeing the mat from tearing. Machrus,s Upper Bounce High-Quality Jumping Mat is guaranteed to be UV and water-resistant, offering you a safe long-lasting fun investment! The thick replacement trampoline mat ensures absolute safety for your children. The Machrus Upper Bounce trampoline jumping mat provides tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. Let,s go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P540)
- LOGO BRANDS Fresno State Bleacher Cushion (140-71B)
- POCKET HOSE POCKET HOSE BLK 50'3/4""D (13397-6)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- Machrus Trampolines