Shop All Trampolines
Machrus
Machrus Upper Bounce 7.5 FT Round Trampoline Set with Safety Enclosure System, Backyard Trampoline
Mfr # UBSF01-7.5-M
Zoro # G606154173
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 220 Pounds
- Overall Height 90.5
- Weight 90.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBSF01-7.5-M
- Zoro # G606154173
- UPC # 810029120685
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 90.5 |
Details
Weight Capacity | 220 Pounds |
Color | Jumping Mat: Black, Safety Pad: Maui Marble |
Weight | 90.2 |
Description
This Machrus Upper Bounce Round Trampoline Set with Safety Enclosure System brings bouncing fun to your backyard. Along with an easy assembly structure, our Jumping Mat & Safety Pad are tested to be UV and water resistant. Offering you a safe and long-lasting fun investment. Our jumping mat is made of premium PP mesh material having state of the art 8-row stitching. It provides additional security and prevents the mat from tearing, ripping, or deteriorating over time. You will enjoy many years of safe fun on your new trampoline with no worries at all. Our trampolines are super safe to use and are excellent for any backyard or outdoor setting. The net enclosure and thick foam protector ensures safety for children. Our trampolines can support up to 220 lbs of weight. Equipped with high end galvanized springs, Machrus's Upper Bounce trampolines provide tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. It features a sturdy metal and spring construction that ensures your child will enjoy years of fun without worrying about breakage. It is the right size for any outdoor/backyard setting. And its jumping surface offers ample space for your little ones to channel all their energy. Comes with a user manual to make assembling more manageable. Let's go out and play!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Target Tech Dual Function Back-Up Alarm w/ 12 - 48 Volts & 97 DB (210331)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-40X60)
- JM SADDLER Raplast with Sprayer 16 oz. (820-PT)
- CORTINA SAFETY PRODUCTS Heavy-Duty Wind Sock Kit, 4'L x 18"-dia. (3LWE5A)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- Machrus Trampolines