Shop All Trampolines
Machrus
Machrus Upper Bounce 16 x 16 FT Square Trampoline Set with Premium Top-Ring Enclosure and Safety Pad
Mfr # UBSQ01-16-OB
Zoro # G106154215
product price: $1,889.99
/ea
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 500 Pounds
- Overall Height 108
- Weight 449
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBSQ01-16-OB
- Zoro # G106154215
- UPC # 810029120265
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 108 |
Details
Weight Capacity | 500 Pounds |
Color | Orange/Blue |
Weight | 449 |
Description
Bring bouncing fun to your backyard with the Machrus Upper Bounce square trampoline for kids and adults. Along with an easy assembly structure, our trampoline jumping mat and trampoline frame, are tested to be UV and water-resistant, offering you a safe and long-lasting fun investment. Our trampoline jumping mat is made of premium PP mesh material having state-of-the-art 8-row stitching. This provides additional security and prevents the mat from tearing, ripping, or deteriorating over time. The top flex pole enclosure system offers amazing stability and durability verses regular poles. You will enjoy many years of safe fun on your new Machrus Upper Bounce square trampoline with no worries at all. Our trampolines with safety pads are super safe to use and are excellent for any backyard. The thick trampoline safety pad ensures absolute safety for all jumpers. Our trampolines can support up to 500 lbs. of weight. Equipped with high-end galvanized trampoline springs. Machrus Upper Bounce trampolines provide tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. It features a sturdy metal and spring construction that ensures your child will enjoy years of fun without worrying about breakage. It is the right size for any outdoor/backyard setting. And its jumping surface offers ample space for your little ones to channel all their energy. This trampoline also comes with an in-depth user manual to make assembling more manageable. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 43-1/2 in L Handle (7393)
- POLYMER PRODUCTS Polymer Products 3212-51630 Replacement Globes for String Lights - Blue (3212-51630)
- TH MARINE Rod Tamer-12, #RT-14-DP (RT-14-DP)
- STENS Air Filter Combo, 3 9/16 In. (100012)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- Machrus Trampolines