Shop All Trampolines
Machrus
Machrus Upper Bounce 10' X 17' Rectangular Trampoline Set with Premium Top-Ring Enclosure System
Mfr # UB03EC-1017E
Zoro # G806154157
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,092.99
Free 30-Day Returns
Key Features
- Weight Capacity 500 Pounds
- Color Green/Blue
- Overall Height 106
- Weight 380.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Machrus
- MFR # UB03EC-1017E
- Zoro # G806154157
- UPC # 810029121927
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 106 |
Details
Weight Capacity | 500 Pounds |
Color | Green/Blue |
Weight | 380.05 |
Description
Bring bouncing fun to your backyard with the Machrus Upper Bounce Rectangle trampoline for kids and adults. Along with an easy assembly structure, our trampoline jumping mat and trampoline frame, are tested to be UV and water-resistant, offering you a safe and long-lasting fun investment. Our trampoline jumping mat is made of premium PP mesh material having state-of-the-art 8-row stitching. This provides additional security and prevents the mat from tearing, ripping, or deteriorating over time. The top flex pole enclosure system offers amazing stability and durability verses regular poles, in addition, to 108 ultra-bounce heavy-duty galvanized 7" springs for bursting strength and maximum bouncing! The pole foam sleeves are made of strong vinyl material for added comfort and protection. You will enjoy many years of safe fun on your new trampoline with no worries at all. Our trampolines with safety pads are super safe to use and are excellent for any backyard. The thick trampoline safety pad ensures absolute safety for your children. Our trampolines can support up to 500 lbs. of weight. Equipped with high-end galvanized trampoline springs. Machrus Upper Bounce trampolines provide tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. It features a sturdy metal and spring construction that ensures your child will enjoy years of fun without worrying about breakage. It is the right size for any outdoor/backyard setting. And its jumping surface offers ample space for your little ones to channel all their energy. This trampoline also comes with an in-depth user manual to make assembling more manageable. Let's go out and play!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ50)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 24" (2357-24)
- JONES STEPHENS Garden Hose Fitting, 3/4x3/4", 1/2" FIP (G20017)
- SWAN Hose Grdn Sft/Spl Grn 5/8X25Ft (SNSS58025)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- Machrus Trampolines