Shop All Trampolines
Machrus
Machrus Bounce Galaxy Mini Oval Rebounder Trampoline w/ Double Adjustable Handrail for Dual Jumping
Mfr # UBSF01-3856-BR
Zoro # G006154261
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 220 Pounds
- Overall Height 56
- Weight 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Machrus
- MFR # UBSF01-3856-BR
- Zoro # G006154261
- UPC # 810029126274
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 56 |
Details
Weight Capacity | 220 Pounds |
Color | Orange/Blue/Red |
Weight | 32 |
Description
Machrus Bounce Galaxy Mini Oval Rebounder Trampoline with Double Adjustable Handrail and Dual Jumping Surface for Kids and Adults. Give the whole family something to smile about with a little help from your new mini oval trampoline. From the moment it arrives youll be able to put it together with ease, transform the backyard or family room, and get the whole family bouncing around and having fun. And not only that, because it features our signature dual-height padded foam hand rail, youll be able to bounce along with your little one as you watch them get higher and higher. Just what you want to hear when its time to put the fun back into family time. Exercise With A Smile - Lose weight, tone up, and stay fit all while having fun with the little one for hours and hours. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 8'x300' (29508)
- LINCOLN LUBRICATION Water Bib Cock (846)
- TRUE TEMPER True Temper® Greensweeper Plastic Lawn & Leaf Rake, 24" Blade (64309)
- SUNCAST 150 ft. Gray In Ground Hideaway Hose Reel (PDH150P)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- Machrus Trampolines