Shop All Individual & Bulk O-Rings
Macho O-Ring & Seal
436 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 5-7/8in, OD: 6-3/8in, CS: 1/4in, 30PK
Mfr # 436-NBR70M30
Zoro # G211889330
product price: $75.55
/pk 30, $2.52/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cross Section Shape Round
- O-Ring Material BUNA/NBR
- Durometer 70 Shore A
- Color Black
- Nominal Inside Dia. 5-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macho O-Ring & Seal
- MFR # 436-NBR70M30
- Zoro # G211889330
- UPC # 781745008703
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5-7/8 in |
Nominal Outside Dia. | 6-3/8 in |
Nominal Width | 6-3/8 in |
Overall Length | 6-3/8 in |
Details
Cross Section Shape | Round |
O-Ring Material | BUNA/NBR |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -35°C (-31°F) to 120°C (248°F) |
Description
- •Made of Buna-nitrile (also called Buna-N) for use with a variety of fluids and hydrocarbons
- •These versatile o-rings perform well in petroleum based oils & fuels, aliphatic hydrocarbons, vegetable oils, silicone oils & greases, ethylene glycol, dilute acids, and water to below 100°C (212°F)
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA 40 Keys Lock Box, With Green Tag (CB13758)
- ZORO SELECT Magnet Tube, Rare Earth, 12 in. L (34TA48)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- DOUBLE HH 28121 11 in. Hay Hook (146289)
- MACHO O-RING & SEAL 354 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 5-1/8in, OD: 5-1/2in, CS: 3/16in, 50PK (354-NBR70M50)
- MACHO O-RING & SEAL 356 Buna/NBR O-Ring AS568A 90A Durometer Black ID: 5-3/8in, OD: 5-3/4in, CS: 3/16in, 135PK (356-NBR90M135)
- MACHO O-RING & SEAL 362 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 6-1/4in, OD: 6-5/8in, CS: 3/16in, 50PK (362-NBR70M50)
- MACHO O-RING & SEAL 374 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 9-1/4in, OD: 9-5/8in, CS: 3/16in, 90PK (374-NBR70M90)
- ZORO SELECT O-Ring, Dash 364, Viton, 0.21 In., PK2 (U38871.018.0675)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 222, PK25 (ZUSAHSQ70222)
- Macho O-Ring & Seal Individual & Bulk O-Rings