Shop All Flange & Ring Gaskets
Macho O-Ring & Seal
3-1/2in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick, 5PK
Mfr # 350.PFF150.M0005
Zoro # G811884308
product price: $100.99
/pk 5, $20.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3-1/2 in
- Outside Dia. 8-1/2 in
- Inside Dia. 4 in
- Thickness 1/8 in
- Material of Construction EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macho O-Ring & Seal
- MFR # 350.PFF150.M0005
- Zoro # G811884308
- UPC # 781745000127
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3-1/2 in |
Outside Dia. | 8-1/2 in |
Inside Dia. | 4 in |
Details
Thickness | 1/8 in |
Material of Construction | EPDM |
Color | Red |
Description
- •This gasket compound material meets both the strict requirements of NSF-61 standard and the ASTM D1330 Grade 1 Class A and B standards for use in drinking water systems.; 75 Durometer Shore A
- •Wide Temperature Range: It can operate in a wide temperature range, from -40°C to +121°C (-40°F to +250°F). Good Weathering Resistance: The material has good weathering resistance and can withstand exposure to UV rays and ozone.
- •Excellent Sealing Properties: The material has excellent sealing properties, making it ideal for sealing applications. Tabbed Gasket: Product Code, Material, Size and Class information on gasket tab for easy identification and installation.
- •Chemical Resistance: It is resistant to mild chemicals and can be used in applications where exposure to chemicals is expected. High Dielectric Values: Rubber compounds without carbon black tend to have higher dielectric strength and lower electrical conductivity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B720T)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- FALCON 7-pin SFIC Core, A Keyway, Uncombinated, Slide Cap, 626, 4 Pack (C647 A 626 (4PK))
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL17)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- ZORO SELECT Raised Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1795)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Silicone (4CYW8)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0150)
- Macho O-Ring & Seal Flange & Ring Gaskets