Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W 6' Spread Beam Fixed - 20,000 Lb. Capacity
Mfr # 13141
Zoro # G705631827
product price: $3,295.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,295.99
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
- Brand Machining & Welding By Olsen, Inc.
- MFR # 13141
- Zoro # G705631827
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
6' spread beam fixed - 20,000 lb. Capacity spread beams are ideal for use in construction and industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads. They act as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, cylinders and machinery. Provides added stability when lifting critical loads in applications with ample headroom. Minimum horizontal top rigging angle of 45 degrees (60 degrees recommended). Features equipped rfid tracking chip and swivel latch hooks. Manufactured to exceed all asme b30.20 and osha regulations. All lifting equipment individually proof loaded per osha requirements and shipped with certification paperwork.
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
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8D3C1P6)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 0.5t (PCH005)
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- SOUTHWORTH Motor Single Phase 1 Hp Southworth Oem (2221612)
- WARNER 24" & 29" Spreader Bar Kit for EZ‐Stride® Step‐up Bench, pair (10297)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- VESTIL Economy Spreader Beam, 1000 lb., 72" (SBM-10-6)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36-2.4)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- Machining & Welding By Olsen, Inc. Below the Hook Lifting Devices