Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W 6' Lift Beam Low Headroom, Multiple Length - 4000 Lb. Capacity
Mfr # 12033
Zoro # G105631861
product price: $3,103.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,103.99
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
- Brand Machining & Welding By Olsen, Inc.
- MFR # 12033
- Zoro # G105631861
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
6' lift beam low headroom, multiple length - 4000 lb. Capacity features: for use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery designed for limited headroom applications offers flexibility of multiple spread lifting points for increased flexibility swivel latch hooks standard for rigging connections multiple latch hooks, eye latch hooks, and shackle plates available manufactured to exceed all asme b30.20 and osha regulations individually proof loaded per osha requirements and shipped with certification paperwork rfid tracking chip equipped.
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
- DAYTON Festoon End Clamp, Flat Cable (33N231)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- ZORO SELECT Caster Brake Kit, Yl Zinc Plated, Steel (413X05)
- PEERLESS CHAIN 5/16 G43 CL GRAB HK, ZP, UPC, 8023330 (8023330)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- BIL-JAX Drywall Lift - 15' H (0063-0595)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- VESTIL SPREADER BEAM MAGNETIC 1000LB CAP, 6FT WIDE (SBM-10-6-ML)
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- Machining & Welding By Olsen, Inc. Lifting Beams & Spreader Bars