Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W 20' Spread Beam Fixed - 10,000 Lb. Capacity
Mfr # 13134
Zoro # G505631614
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,337.99
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
- Brand Machining & Welding By Olsen, Inc.
- MFR # 13134
- Zoro # G505631614
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
20' spread beam fixed - 10,000 lb. Capacity spread beams are ideal for use in construction and industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads. They act as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, cylinders and machinery. Provides added stability when lifting critical loads in applications with ample headroom. Minimum horizontal top rigging angle of 45 degrees (60 degrees recommended). Features equipped rfid tracking chip and swivel latch hooks. Manufactured to exceed all asme b30.20 and osha regulations. All lifting equipment individually proof loaded per osha requirements and shipped with certification paperwork.
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
- DAYTON Cable, 1/16 in., 250 ft., 7 x 7, SS (33RG70)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- KEEPER Web Strap, Cam Buckle, 6ftx1In, 400 lb, PK2 (05715)
- VESTIL Hand Crank, 1500lb, 7-9/16In (HDLL-15)
- VESTIL Economy Spreader Beam, 1000 lb., 36" (SBM-10-3)
- VESTIL Economy Spreader Beam (SBM-60-12)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 240In (32C-10-12/20)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- STARKE Beam Tractor Drive, 6,000 lb, 2-Speed (SBT30VS)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- Machining & Welding By Olsen, Inc. Below the Hook Lifting Devices