Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W 20' Lift Beam Low Headroom, Multiple Length - 10,000 Lb. Capacity
Mfr # 12152
Zoro # G205631723
product price: $10,162.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,162.99
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
- Brand Machining & Welding By Olsen, Inc.
- MFR # 12152
- Zoro # G205631723
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
20' lift beam low headroom, multiple length - 10,000 lb. Capacity features: for use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery designed for limited headroom applications offers flexibility of multiple spread lifting points for increased flexibility swivel latch hooks standard for rigging connections multiple latch hooks, eye latch hooks, and shackle plates available manufactured to exceed all asme b30.20 and osha regulations individually proof loaded per osha requirements and shipped with certification paperwork rfid tracking chip equipped.
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
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- ZORO SELECT Guard, Machine, High Profile (3KR70)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- CALDWELL GROUP. Caldwell HD Adjustable Spreader Lifting Beam 2000 Lb. Capacity (16-1-6)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- VESTIL SPREADER BEAM MAGNETIC 1000LB CAP, 6FT WIDE (SBM-10-6-ML)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- VESTIL Economy Spreader Beam (SBM-60-8)
- VESTIL Economy Spreader Beam, 4000 lb., 36" (SBM-40-3)
- Machining & Welding By Olsen, Inc. Lifting Beams & Spreader Bars