Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W 16' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity
Mfr # 12018
Zoro # G005631732
product price: $3,926.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,926.99
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
- Brand Machining & Welding By Olsen, Inc.
- MFR # 12018
- Zoro # G005631732
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
16' lift beam low headroom, multiple length - 2000 lb. Capacity features: for use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery designed for limited headroom applications offers flexibility of multiple spread lifting points for increased flexibility swivel latch hooks standard for rigging connections multiple latch hooks, eye latch hooks, and shackle plates available manufactured to exceed all asme b30.20 and osha regulations individually proof loaded per osha requirements and shipped with certification paperwork rfid tracking chip equipped.
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
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- BALLYMORE Tilt and Roll Ladder, Steel, 30 in.H (LS32410)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL1300Lb, Dia 1/4In (14IEEX8)
- CM Hook Safety Latch Kit, for 5UT25, etc. (400449)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- VESTIL Economy Spreader Beam (SBM-60-12)
- VESTIL Economy Spreader Beam (SBM-60-8)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- WARNER 24" & 29" Spreader Bar Kit for EZ‐Stride® Step‐up Bench, pair (10297)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- Machining & Welding By Olsen, Inc. Lifting Equipment