Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W 12' Spread Beam Fixed - 20,000 Lb. Capacity
Mfr # 13150
Zoro # G505631843
product price: $3,805.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,805.99
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
- Brand Machining & Welding By Olsen, Inc.
- MFR # 13150
- Zoro # G505631843
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
12' spread beam fixed - 20,000 lb. Capacity spread beams are ideal for use in construction and industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads. They act as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, cylinders and machinery. Provides added stability when lifting critical loads in applications with ample headroom. Minimum horizontal top rigging angle of 45 degrees (60 degrees recommended). Features equipped rfid tracking chip and swivel latch hooks. Manufactured to exceed all asme b30.20 and osha regulations. All lifting equipment individually proof loaded per osha requirements and shipped with certification paperwork.
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
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 175' per Reel (T0723169)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 440 lb. (16V341)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR01)
- PEERLESS CHAIN 5/8 WIRE ROPE CLIP, ZP, UPC, 4503940 (4503940)
- CALDWELL Low Headroom Battery Lifting Beam, 7000Lb (36L-3.5)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- CALDWELL Adjustable Spreader Beam, 500 lb., 48 In (16-1/4-4)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 240 In (32C-2-12/20)
- VESTIL Adjustable Spreader Beam, 4000 lb., 78" (SBM-40)
- Machining & Welding By Olsen, Inc. Below the Hook Lifting Devices