Shop All Lifting Beams & Spreader Bars
Machining & Welding By Olsen, Inc.
M&W 10' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity
Mfr # 11989
Zoro # G505631805
product price: $3,210.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,210.99
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
- Brand Machining & Welding By Olsen, Inc.
- MFR # 11989
- Zoro # G505631805
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Description
10' lift beam low headroom, multiple length - 2000 lb. Capacity features: for use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery designed for limited headroom applications offers flexibility of multiple spread lifting points for increased flexibility swivel latch hooks standard for rigging connections multiple latch hooks, eye latch hooks, and shackle plates available manufactured to exceed all asme b30.20 and osha regulations individually proof loaded per osha requirements and shipped with certification paperwork rfid tracking chip equipped.
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
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7114-1)
- AFTERMARKET 400101 One 1 New Deluxe Black Tractor Forklift Seat (SEQ90-0389)
- RONSTAN INTERNATIONAL Thimble, 1/4", 1/4", Wire, SS 304 (RF485)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel Rigid Caster, 900 lbs Capac (HD-HTP62RC)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- CALDWELL Low Headroom Battery Lifting Beam, 7000Lb (36L-3.5)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- Machining & Welding By Olsen, Inc. Below the Hook Lifting Devices