Shop All Beam & Plate Clamps
Machining & Welding By Olsen, Inc.
M & W Vertical Plate Clamps Lifting Attachment 2200 Lb. Capacity
Mfr # 21854
Zoro # G705668243
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Machining & Welding By Olsen, Inc.
- MFR # 21854
- Zoro # G705668243
- Country of Origin United States
- Category Beam & Plate Clamps
Description
M & w vertical plate clamps lifting attachment 21854 2200 lb. Capacity features: non-welded construction. no minimum load camming stationary jaw automatically returns to preload position self locking jaw closed mechanism self locking jaw open mechanism 0 180 degree turning permissible clamp can be mounted to the work piece without the need for the operator to put hands in the fall path of the work piece designed with a 5 1 design factor criteria asme b30.20 operation compliant asme b30.bth -1 design compliant working load limit (wll) clearly and legibly marked on the clamp serial number clearly and legibly marked on the clamp materials of manufacture remain stable under load clamps can be used to lift materials with a surface hardness of up to 400 brinell. clamps must be used in accordance with the instructions in the operator manual. operating temperature -40 to 170 fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE96)
- US CARGO CONTROL 2" x 12' Blue Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-BLU)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (SCPA-00.50-A)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- ZORO SELECT Clamp Assembly, Cast Iron (32V146)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Beam Clamp (OZSS1BC)
- TRACTEL Nonmarring Plate Clamp, 1100 lb, 13/16 In (NX05 0-20)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 3/4" Grip, 1 Ton WLL (6423905)
- Machining & Welding By Olsen, Inc. Lifting Equipment