Shop All Beam & Plate Clamps
Machining & Welding By Olsen, Inc.
M & W Vertical Plate Clamps Lifting Attachment 2200 Lb. Capacity
Mfr # 21851
Zoro # G805668235
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Machining & Welding By Olsen, Inc.
- MFR # 21851
- Zoro # G805668235
- Country of Origin United States
- Category Beam & Plate Clamps
Description
M & w vertical plate clamps lifting attachment 21851 2200 lb. Capacity features: non-welded construction. no minimum load camming stationary jaw automatically returns to preload position self locking jaw closed mechanism self locking jaw open mechanism 0 180 degree turning permissible clamp can be mounted to the work piece without the need for the operator to put hands in the fall path of the work piece designed with a 5 1 design factor criteria asme b30.20 operation compliant asme b30.bth -1 design compliant working load limit (wll) clearly and legibly marked on the clamp serial number clearly and legibly marked on the clamp materials of manufacture remain stable under load clamps can be used to lift materials with a surface hardness of up to 400 brinell. clamps must be used in accordance with the instructions in the operator manual. operating temperature -40 to 170 fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A2E10B4D3C1P6)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- CAMPBELL CHAIN & FITTINGS Gxl Plate Clamp, 1 Ton Load, 116 To 34 In Jaw, 6916 In Oaw, Forged Steel, Load Activated (6422001)
- BISON LIFTING EQUIPMENT 1 Ton Beam Clamp (BC010)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- RENFROE Plate Clamp, Steel, Vertical Lift (LA-00.50-A)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1/2 ton GXL Clamp (6506201)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-40 4000 Lb. Capacity (EPC-40)
- Machining & Welding By Olsen, Inc. Below the Hook Lifting Devices