Shop All Beam & Plate Clamps
Machining & Welding By Olsen, Inc.
M & W Vertical Plate Clamps Lifting Attachment 1100 Lb. Capacity
Mfr # 21719
Zoro # G405668277
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Machining & Welding By Olsen, Inc.
- MFR # 21719
- Zoro # G405668277
- Country of Origin United States
- Category Beam & Plate Clamps
Description
M & w vertical plate clamps lifting attachment 21719 1100 lb. Capacity features: non-welded construction. no minimum load camming stationary jaw automatically returns to preload position self locking jaw closed mechanism self locking jaw open mechanism 0 180 degree turning permissible clamp can be mounted to the work piece without the need for the operator to put hands in the fall path of the work piece designed with a 5 1 design factor criteria asme b30.20 operation compliant asme b30.bth -1 design compliant working load limit (wll) clearly and legibly marked on the clamp serial number clearly and legibly marked on the clamp materials of manufacture remain stable under load clamps can be used to lift materials with a surface hardness of up to 400 brinell. clamps must be used in accordance with the instructions in the operator manual. operating temperature -40 to 170 fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- ADB HOIST RINGS Hoist Rng, Screw-On, 5/16-18in, 4-7 ft.-lb. (34030S)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 5 in, 145 lb (1UHN8)
- MAGNA LIFTING PRODUCTS 10 ton Heavy Duty Beam Clamp, Round Eye Type (BC1000RE)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-40 4000 Lb. Capacity (EPC-40)
- CAMPBELL CHAIN & FITTINGS Locking ”E” Plate Clamp, 1-1/4” - 2-1/2” Grip, 5 ton WLL (6420703)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton GXL Clamp (6506211)
- BISON LIFTING EQUIPMENT 3 Ton Universal Plate Clamp (UPG-30)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 5/8" Grip, 1/2 Ton WLL (6423900)
- Machining & Welding By Olsen, Inc. Beam & Plate Clamps