Shop All Wiper Blades
Mach 1
Wiper Blade, Hybrid, 28" Size
Mfr # PHV281
Zoro # G306888217
original price:
$10.19
12% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Blade Material Synthetic Dual Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mach 1
- MFR # PHV281
- Zoro # G306888217
- UPC # 074804042733
- Country of Origin Viet Nam
- Category Wiper Blades
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Blade Material | Synthetic Dual Rubber |
Description
Wiper Blade, Blade Material Synthetic Dual Rubber, Includes Connector Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Mark 15 Master Sextant (26)
- WIX FILTERS Cartridge Lube Filter, 51154 (51154)
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110840)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 50 A (CBC-50)
- MACH 1 Wiper Blade, Hybrid, 20" Size (PHV201)
- MACH 1 Wiper Blade, Hybrid, 26" Size (PHV261)
- MACH 1 Wiper Blade, Hybrid, 24" Size (PHV241)
- RAIN-X RAINX WB WIPER BLADE 22"" (RX30222)
- BOSCH Aerotwin Wiper Blade, 3397007638 (3397007638)
- ANCO Rear Wiper Blade, UR-11 (UR-11)
- PRIME VISION Wiper Blade (PRIMPBB28)
- Mach 1 Automotive Exterior Accessories