Shop All Wiper Blades
Mach 1
Wiper Blade, Hybrid, 24" Size
Mfr # PHV241
Zoro # G506888192
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Connector Adapter
- Blade Material Synthetic Dual Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mach 1
- MFR # PHV241
- Zoro # G506888192
- UPC # 074804042719
- Country of Origin Viet Nam
- Category Wiper Blades
Details
Item | Wiper Blade |
Includes | Connector Adapter |
Blade Material | Synthetic Dual Rubber |
Description
Wiper Blade, Blade Material Synthetic Dual Rubber, Includes Connector Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Disposable In-Line Filter, HAF507 (DEVHAF507)
- AME Wedge, 7-1/2", Lime Green, PK16 (75010)
- GROTE Step Down Butt, 16-14 To 12-10 Ga, PK100 (83-2625)
- AGS British Poly-Armour PVF Steel Brake Line 3/16 x 20, PAB-320 (PAB-320)
- MACH 1 Wiper Blade, Hybrid, 26" Size (PHV261)
- MACH 1 Wiper Blade, Hybrid, 20" Size (PHV201)
- BOSCH Micro Edge Wiper Blade-40713 (40713)
- AUTOTEXT HEAVY DUTY Wiper Crank (200188)
- BOSCH 3397009798 Oe Style Windshield Wiper Blade Set (3397009798)
- TRANSPORT Windshield Wiper Blades (TRP141)
- BOSCH Aerotwin Wiper Blade, 3397007523 (3397007523)
- Mach 1 Wiper Blades