Shop All Sink Soap Dispensers
Macfaucets
Wall mounted sensor soap dispenser Antique Pewter PYOS-L124
Mfr # PYOS-L124ap
Zoro # G108624105
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macfaucets
- MFR # PYOS-L124ap
- Zoro # G108624105
- Country of Origin United States
- Category Sink Soap Dispensers
Description
THIS SOAP DISPENSER IS DESIGNED FOR WALL MOUNTED APPLICATIONS AND IS A PERFECT COMPANION TO THE MAC FA43-124 ELECTRONIC FAUCET. POUR YOUR OWN SOAP with this SOLID BRASS automatic sensor soap dispenser*, and free yourself from Soap Serfdom. Select the soap of your choice from the vendor of your choice, saving both time and money. MAC Faucets newest Automatic Soap Dispenser. This soap dispenser is ideal for bathroom applications where soap dispensers are an intricate component of the room's overall design element. This is a heavy duty soap dispenser designed for heavy traffic applications. It features: Solid Brass Soap Spout Construction, Industrial Quality Soap Pump System Generally Used for Medical and Aerospace Applications, Triple Plating process, Chrome over Nickel over Copper. A Workhorse. This soap dispenser is designed for above sink installation and use. It is installed in the sink vicinity near the faucet. It is available in battery power, or optional AC power. Soap is refillable from below the counter. Installation, soap refill, and battery replacement tasks are straight forward. The PYOS system provides the installer with the option of locating the soap refill bottle in a convenient location for ease of access and refilling. Refilling the soap requires the same competency and know-how as refilling soap on an ordinary manual soap dispenser. Soap Bottle can be installed where it is easily accessible for refilling, a very unique and important feature when comparing this soap dispenser to the common variety soap dispenser. Batteries can also be located for ease of access and replacement. Four D cell batteries are contained in a heavy duty battery enclosure, and require minimal know how to replace. Your purchase will include: Complete Soap Dispenser, 34fl/oz Approx. 1/4 gallon Soap Bottle, Mounting Hardware, 4 Batteries Pre-installed. All the hardware needed for satisfactory installation. * Suitable for liquid hand soap or lotion, liquid antibacterial soap and other such commercial or residential liquid soaps and lotions commonly used in residential bathrooms and public lavatories. Not suitable for Grit Type Soap such as that used in auto repair shops and on on factory floors. * Remote control is needed to adjust sensor distance and amount of soap delivered. One remote control for many soap dispensers. The remote control is only an option. The soap dispenser will operate without it.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Gate Valve, 1 In., FNPT, PVC (2011-010)
- DIXON SS Ball Valve, Full Port, 1" (SSBV100)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (269CA-6-4)
- PARKER 3/8" A-LOK x FNPT Brass Straight Connector (6FSC6N-B)
- MACFAUCETS Modern Automatic Soap Dispenser (PYOS-60)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- MACFAUCETS OTC-210 Stainless Steel automatic sensor soap dispense (OTC210)
- MACFAUCETS Hands free deck mounted soap dispenser in Satin Brass Finish PYOS-1100 (PYOS-1100PVD)
- MACFAUCETS Ultra Modern Sensor Soap Dispenser (PYOS-1100)
- MACFAUCETS Automatic Soap dispenser for vessel sinks (PYOS-1206)
- ZORO SELECT 30 oz Manual Liquid Wall Clear (9330-91)
- Macfaucets Sink Soap Dispensers