Shop All Touchless Bathroom Faucets
Macfaucets
Ultra Modern Automatic Faucet Sleek & Minimalist Series
Mfr # FA400-1400
Zoro # G508624095
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macfaucets
- MFR # FA400-1400
- Zoro # G508624095
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
An ultramodern design, makes this Automatic faucet an exquisite work of art combined with functionality. It is ideal for bathroom applications where automatic faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA400-1400 is a heavy duty faucet that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Triple plating, Easy Clean out particle filter, Dual Water Source Ready. Your purchase will also include: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately. Available in 20 custom finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 3/4 In, 610 lb Max Load (4010075EG)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005CH)
- STREAMLINE 2" x 2" x 1/2" NOM C Copper Reducing Tee (W 40107)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-109)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- Macfaucets Bathroom Sink Faucets & Accessories