Shop All Touchless Bathroom Faucets
Macfaucets
Touch-Free Sensor Operated Faucet with 8 in. Deck Plate
Mfr # FA444-63DL
Zoro # G208624166
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA444-63DL
- Zoro # G208624166
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polish Chrome |
Description
Please Note: This discount is available while quantities last. No rain checks please. Quantity discounts will be honored only for purchases of 6 faucets or more. State of the Art, ADA Compliant, Heavy Duty Lavatory Automatic, Electronic, Motion Sensor Faucet, Solid Brass, Generally Suitable for Heavy Traffic Commercial and Residential Applications. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Hats off to MAC Faucets for great product at a great price. There's no doubt about this, the FA444-63 by MAC is one the best priced automatic sensor faucet sold in the US, and what a package: The STYLISH, MODERNIST spout is made of solid brass not forged or stamped material as commonly done in the business. This method of building a faucet leaves no crevasses for bacteria to germinate or dirt to collect. The finish is brilliant chrome over nickel over copper. This in. triple chrome plating in. method is the best and longest lasting method of chrome plating brass products. Package Includes: Faucet, FA444 Automator, One Stainless Steel Hose, Mounting Hardware, 4 AA Batteries Pre-installed. 8 in. on center brass/stainless steel deck plate. Please Note: 1. Drain Sold Separately. To purchase this item, please see section in. accessories in. below 2. Deck plate Sold Separately. To purchase this item, please see section in. accessories in. below. 3. If hot/cold mixing valve is desired, please see section in. Mixing Valve Options in. above.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9796)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-000-001)
- BANJO Bulkhead Tank Fitting, EPDM, 6"L, Poly (TF400)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- MACFAUCETS Electronic faucet, Stainless Steel (OTC200)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1100)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP101)
- MACFAUCETS Ultra Modern Automatic Faucet Sleek & Minimalist Series (FA400-1400)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- Macfaucets Touchless Bathroom Faucets