Shop All Toilet Seat Cover Dispensers
Macfaucets
Toilet Seat Cover Dispenser In Polished Gold, SCD-4
Mfr # SCD-4 PG
Zoro # G508623951
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macfaucets
- MFR # SCD-4 PG
- Zoro # G508623951
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The seat cover dispenser SCD-4 is a critical addition to this new product line. It is made of corrosion resistant stainless steel, and designed to mount onto the wall. It takes standard, off the shelf toilet seat tissue boxes commonly sold nationwide. The tissue box is inserted from the bottom in a manner that is common and well known by the cleaning crew. No learning curve involved. Stainless Steel Construction Large Capacity Paper Area capable of accommodating a large stack of paper and reduce the frequency of replacement Multiple Holes Design for Easy and Successful Installation Smooth Arch Design for Safer Contact with Tissue Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-RAM Uni-Ram UNLB900C-10 Liner Bags 2.0 Mil 10 Pack For Urs500 (UNLB900C-10)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- LIBMAN Libman Large Precision Angle® Broom, Steel Handle, 13" W (205)
- GOJO Wipes Bracket For 6282-06 or 6383-06 Wipes Canisters (6001-06)
- MACFAUCETS Toilet Seat Cover Dispenser In Satin Brass, SCD-4 (SCD-4 SB)
- MACFAUCETS Toilet Seat Cover Dispenser In Stainless Steel, SCD-4 (SCD-4 SS)
- HOSPECO Health Gards Toilet Seat Cover Dispenser, Smoke, 16wx3-1/4dx11-1/2h (HG-1S)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57710)
- BOBRICK WASHROOM Bobrick, Toilet Seat Cover Dispenser, 15 3/4 X 2 1/4 X 11 1/4, Stainless Steel (4221)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 500 Cover Capacity, Wall Mount, Plastic, Smoke (22LC68)
- SAFE-T-GARD Seat Cover Dispenser, 1/2 Fold, Chrome (57725)
- Macfaucets Toilet Seat Cover Dispensers