Shop All Toilet Paper Dispensers & Holders
Macfaucets
Stainless Steel Toilet Paper Dispenser In Stainless Steel, TH-2
Mfr # TH-2 SS
Zoro # G008624182
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Stainless Steel
- Dispenser Height 6.5 in
- Dispenser Width 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # TH-2 SS
- Zoro # G008624182
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.5 in |
Dispenser Width | 3.6 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Stainless Steel |
Finish | Polished Stainless Steel |
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The tissue holder dispenser TH-2 is an important member of this new product line. It is made of corrosion resistant stainless steel, and designed to mount onto the wall. It takes standard, off the shelf, jumbo toilet paper roll commonly sold nationwide. The roll is inserted in a manner that is common and well known by the janitorial crew. No learning curve involved. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The peak-a-boo view port provides the janitorial crew a speedy method of determining whether a change of tissue is needed. Stainless Steel Construction For Single Jumbo Size Toilet Paper Vandal Resistant Case Front Window to Monitor Paper Level Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- CARLISLE FOODSERVICE Band Mop, Looped-End, Green, 369417B00 (369417B00)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSB150H)
- PENOFIN PERFORMANCE COATINGS Penofin Qt First Step Prep For Hardwood (FSTEPQT)
- MACFAUCETS Commercial Toilet Tissue Holder In Satin Gold, TH-2 (TH-2 SG)
- MACFAUCETS Jumbo Toilet Tissue Dispenser In Polished Gold, TH-2 (TH-2 PG)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- RESIDENTIAL ESSENTIALS Residential Essentials 2508VB Standard Tissue Holder; Venetian Bronze (2508VB)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602CH)
- EMPRESS Dispenser for 9 in. Jumbo Tissue Twin Black (EMP4000)
- Macfaucets Toilet Paper Dispensers & Holders