Shop All Automatic Flush Valve Retrofit Kits
Macfaucets
RETROFIT Electronic URINAL Flush Valve, polished chrome
Mfr # AUV-2B
Zoro # G208624128
product price: $399.99
/ea
Free Shipping & Returns
$399.99
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
- Brand Macfaucets
- MFR # AUV-2B
- Zoro # G208624128
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Description
Retrofit Flush Valve, Replaces most Sloan, Zurn, Toto URINAL FLUSH VALVES. This purchase includes: Flush Valve, 4 AAA Batteries Pre-installed. Please Note: Retrofit unit Featuring: Solid Brass Body. Solid Brass Piston Type Valving System. Low Consumption 0.5 gallons per flush. Available in other flow options, please call. Manual Flush Button. Particle Strainer Built-In for Longer Life Expectancy. Hermetically Sealed Sensor and electronics. Visible Low Battery Indicator Built into Sensor Capsule. Standard AAA batteries included in the purchase. Triple Chrome Plating Process For Longer Fasting Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
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
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- AMERICAN STANDARD Flush Valve Retrofit Kit, Toilet/Urinal (SMGODIA.002)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (FG401805A)
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- ZURN Flushvalve, Exposed, 1-1/2" Spud, 1.28 gpf (Z6200-HET-YB-YC)
- SLOAN Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (EBV200A)
- TOTO Automatic Flush Valve, 1.6 gal. per Flush (TET1GA32#CP)
- Macfaucets Automatic Flush Valve Retrofit Kits