Shop All Automatic Flush Valve
Macfaucets
RETROFIT Electronic Toilet Flush Valve
Mfr # ATV-2B
Zoro # G708623997
product price: $479.99
/ea
Free Shipping & Returns
$479.99
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
- Brand Macfaucets
- MFR # ATV-2B
- Zoro # G708623997
- Country of Origin United States
- Category Automatic Flush Valve
Description
Retrofit Flush Valve, Replaces most Sloan, Zurn, Toto TOILET FLUSH VALVES. This purchase includes: Flush Valve, 4 AAA Batteries Pre-installed. Please Note: Retrofit unit Featuring: Solid Brass Body. Solid Brass Piston Type Valving System. Low Consumption 1.2 gallons per flush. Available in other flow options, please call. Manual Flush Button. Particle Strainer Built-In for Longer Life Expectancy. Hermetically Sealed Sensor and electronics. Visible Low Battery Indicator Built into Sensor Capsule. Standard AAA batteries included in the purchase. Triple Chrome Plating Process For Longer Fasting Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
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
- KOHLER Check Valve Rebuildin Sp (30253-CP)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Coupling (60FC111N038)
- GEDORE Pipe Shears, 1" to 2-3/4" Cutting Cap. (226100)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 9 3/4 in H (255491-75)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-WS1-CPM)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- Macfaucets Automatic Flush Valve