Shop All Sink Soap Dispensers
Macfaucets
OTC-215 Automatic Sensor Hands-Free Soap Dispenser wall mounted
Mfr # OTC215
Zoro # G808624054
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # OTC215
- Zoro # G808624054
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Material | Brass |
Finish | Polish Chrome |
Description
Stainless steel automatic soap dispenser, AA battery powered, wall mount with full mounting hardware. Use the Soap of your choice. ADA Compliant. Simply place your hand under the soap dispenser, the soap will dispense a predetermined amount of soap. No need to waive hand or push a button to receive soap. The function is completely touch free and germ free. Applications: The model OTC250 is part of the new MAC OTC product line. So named because this line is offered mainly over the counter at your local plumbing and specialty stores, hence the name OTC or Over-The-Counter. Built for heavy duty applications, this model utilizes state of the art infrared sensor technology, and long lasting peristaltic soap pump. Has soap capacity of 650ML little less than a quart. It has gained wide acceptance in a variety of applications such as laboratories, clinics, executive restrooms, and residential bathrooms. The OTC250 has the potential of saving its own value in soap in a short period of time as it does not require the use of soaps made by the dispenser manufacturer and sold at ridiculous prices. It inhibits the spread of germs, and is conducive to a clean sterile environment. You can use the soap of your choice. The OTC250 is designed for environment with low vandal risk. This purchase includes: Soap Dispenser, Mounting Hardware.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 2" Size (06S011N03020)
- ASCO 8210G094 120/60,110/50 Ac (8210G094)
- NIBCO 1/8" NOM C x 1/4" MNPT Copper Reducing Adapter (604R 1/8x1/4)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- MACFAUCETS Modern Automatic Soap Dispenser (PYOS-60)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- MACFAUCETS Ultra Modern Sensor Soap Dispenser (PYOS-1100)
- MACFAUCETS Electronic Soap dispenser for vessel sinks (PYOS-1406)
- MACFAUCETS Hands free deck mounted soap dispenser in Satin Brass Finish PYOS-1100 (PYOS-1100PVD)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- Macfaucets Sink Soap Dispensers