Shop All Sink Soap Dispensers
Macfaucets
OTC-210 Stainless Steel automatic sensor soap dispense
Mfr # OTC210
Zoro # G608624193
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # OTC210
- Zoro # G608624193
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
This is a great companion product to many other gooseneck faucets and gooseneck electronic faucets available in the market place, including the OTC200 faucets. POUR YOUR OWN SOAP with this Stainless Steel automatic sensor soap dispenser, and free yourself from Soap Serfdom.This is a heavy duty soap dispenser designed for heavy traffic applications. It features: Stainless Steel Soap Spout Construction not plastic as with most competing dispensers, Industrial Quality Soap Pump System Generally Used for Medical and Aerospace Applications, Triple Plating process, Chrome over Nickel over Copper. A Workhorse.This soap dispenser is designed for above sink installation and use. It is installed in the sink vicinity near the faucet. It is available in battery power, or optional AC power. Soap is refillable from below the counter.Installation, soap refill, and battery replacement tasks are straight forward. The installation is similar to that of an electronic faucet, and identical to the installation of common variety electronic soap dispensers. The OTC Line provides the installer with the option of locating the soap refill bottle in a convenient location for ease of access and refilling. Refilling the soap requires the same competency and know-how as refilling soap on an ordinary manual soap dispenser. Soap Bottle can be installed where it is easily accessible for refilling, a very unique and important feature when comparing this soap dispenser to the common variety soap dispenser. Batteries can also be located for ease of access and replacement. Four D cell batteries are contained in a heavy duty battery enclosure, and require minimal know how to replace. Your purchase will include: Complete Soap Dispenser, 70 fl/oz Approx. 1/2 gallon Soap Bottle, Mounting Hardware, 4 Batteries Pre-installed. All the hardware needed for satisfactory installation. * Suitable for liquid hand soap or lotion, liquid antibacterial soap and other such commercial or residential liquid soaps and lotions commonly used in residential bathrooms and public lavatories. Not suitable for Grit Type Soap such as that used in auto repair shops and on on factory floors, or heavy lotions. * Remote control is needed to adjust amount of soap delivered. One remote control for many soap dispensers. The remote control is only an option. The soap dispenser will operate without it.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI VALVE BALL 3/4""CPVC PIPE (VBVCPVE4B)
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021)
- SLOAN Green Relief Valve, Closet Or Urinal (A19ALC)
- SCOTSMAN Ice Maker Quick Connect Water Filter, 5 micron, 2 gpm, 15,000 gal, 15 in Overall Ht, 3-1/4 in Dia (APRC1-P)
- MACFAUCETS Automatic Soap dispenser for vessel sinks (PYOS-1206)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- MACFAUCETS Electronic Soap dispenser for vessel sinks (PYOS-1406)
- MACFAUCETS Hands free deck mounted soap dispenser in Satin Brass Finish PYOS-1100 (PYOS-1100PVD)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- MACFAUCETS Touchless, Deck Mounted Bulk Soap Dispenser Modern Square, Polish Chrome PYOS-22 (PYOS-22PC)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813AR)
- Macfaucets Sink Soap Dispensers