Shop All Bathroom Safety Bars and Chairs
Macfaucets
Matching Pair, One 36 in. & One 42 in. Grab Bars In Polished Chrome, MPGB-8
Mfr # MPGB-8 PC
Zoro # G308638964
product price: $976.99
/pr
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # MPGB-8 PC
- Zoro # G308638964
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The grab bars GB-36 36 in. long and the GB-42 42 in. long are a nice addition to this new product line. They are made of 16 gage Stainless Steel pipes. The mounting ends, where the fasteners are placed, are concealed for better aesthetic design and cleaner finish. They are available in 20+ finishes to match MAC Faucets' entire product line. Each grab bar supports up to 250lb of weight. Each meets or exceeds ADA load requirements. Corrosion Resistant Stainless Steel, 16 Gauge Supports Up to 250 lbs. Meets or Exceeds ADA Load Requirement Concealed Mounting Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Draining Sillcock w-34HA VB (25CP-4)
- LEGEND VALVE 1/2" T-1960NL PEX BALL VALVE (101-543NL)
- BOSHART 3/4 In. MPT x 1 In. Insert Reducing Polypropylene Hose Adapter (UPPIA-0710)
- ANVIL 1-1/4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361301401)
- ENCORE 48" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1148-Q)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Glacier Whi, Glacier White (R8748W)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- SILVER SAGE 14-13/16"" L, Contemporary, Brass, Grab Bar, Polished Chrome (GDR814121)
- DELTA 3.5 L, Grab bar, Matte Black (41836-BL)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- Macfaucets Bathroom Safety Bars and Chairs