Shop All Touchless Bathroom Faucets
Macfaucets
MAC's Touch-Free Faucet with 8 in. Deck Plate
Mfr # FA444-31DL
Zoro # G808624115
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA444-31DL
- Zoro # G808624115
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polish Chrome |
Description
Note: Sale price is available for purchase of 6 items or more. This quantity discounts will only be honored for purchases of 6 or more. Please note that this product is not designed for lavatories in public areas. ADA Compliant. Heavy Duty Automatic Sensor Faucet, Solid Brass, 360 degree rotating neck. Generally Suitable for Heavy Traffic Environments such as Food Handling Facilities, Laboratories, Clinics as well as Residential Applications. Please note that this product is not designed for lavatories in public areas. For that type of application, please consider the FA400-1100, FA400-1200, or the FA400-1400, all gooseneck faucets, and all found on the home page of this website. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Package Includes: Faucet, 8 in. Deck Plate, FA444 Automator, One Stainless Steel Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Available in 20 custom finishes. Please Note: 1. Drain Sold Separately. To purchase this item, please see section in. accessories in. below. 2. If hot/cold mixing valve is desired, please see section in. Mixing Valve Options in. below.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 7" BLACK NIPPLE (355-171E)
- ZORO SELECT 1/2" CTS CPVC Ball Valve Inline (107-123)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- DANCO Universal Washing Machine Outlet Box (OB-101)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS Euro-Designer Style Automatic Faucet (FA400-103)
- MACFAUCETS Electronic faucet, Stainless Steel (OTC200)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-109)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- Macfaucets Bathroom Sink Faucets & Accessories