Shop All Touchless Bathroom Faucets
Macfaucets
MAC's Touch-Free Faucet with 8 in. Deck Plate
Mfr # FA444-17DL
Zoro # G808623958
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA444-17DL
- Zoro # G808623958
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polish Chrome |
Description
Faucet with 8 in. Deck Plate shown here in Chrome finish. Available in 22 finishes. This Sleek Design faucet is an exquisite work of art which combines Great Style with Hands free Functionality. It is ideal for bathroom applications where Touchless, Hands free faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA444-17 is a heavy duty faucet, that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Triple polish chrome plating process, Easy Clean out particle filter, Dual Water Source Ready. Your purchase will include: Faucet, FA444 Automator, Stainless Steel Braided Hose, 8 in. Deck Plate, Mounting Hardware, 4 AA Batteries Pre-installed. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Cartridge, Stainless Steel, NP Brass, PL, Rubber (671-XJKABNF)
- FULFLO Cartridge Filter Vessel, 75 gpm, 150 psi (EHG05T2T)
- LEGEND VALVE 1/2" PEX X 1/2" MNPT ADAPTER (460-754NL)
- ZORO SELECT 3" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (2WU28)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- MACFAUCETS MAC Automatic Goose Neck Faucet (FA444-31)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-101)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (WWG116.222.AB.1T)
- Macfaucets Touchless Bathroom Faucets