Shop All Touchless Bathroom Faucets
Macfaucets
MAC's Touch-Free Faucet with 4 in. Deck Plate
Mfr # FA444-63DS
Zoro # G708623966
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macfaucets
- MFR # FA444-63DS
- Zoro # G708623966
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polish Chrome |
Description
State of the Art, ADA Compliant, Heavy Duty Lavatory Automatic, Electronic, Motion Sensor Faucet, Solid Brass, Generally Suitable for Heavy Traffic Commercial and Residential Applications. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Hats off to MAC Faucets for great product at a great price. There's no doubt about this, the FA444-63 by MAC is one the best priced automatic sensor faucet sold in the US, and what a package: The STYLISH, MODERNIST spout is made of solid brass not forged or stamped material as commonly done in the business. This method of building a faucet leaves no crevasses for bacteria to germinate or dirt to collect. The finish is brilliant chrome over nickel over copper. This in. triple chrome plating in. method is the best and longest lasting method of chrome plating brass products. Package Includes: Faucet, 4 in. Deck Plate, FA444 Automator, One Stainless Steel Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: 1. Drain Sold Separately. To purchase this item, please see section in. accessories in. below 2. If hot/cold mixing valve is desired, please see section in. Mixing Valve Options in. above.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Tube Copper Crimp Clamp Ring (QCR7X)
- SPRING-FLO 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (1502005)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,200psi (6010GFE01-AM0200)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- MACFAUCETS Euro-Designer Style Automatic Faucet (FA400-103)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-101)
- TOTO Standard R ECOPOWER or AC 1.0 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28003U1#CP)
- Macfaucets Touchless Bathroom Faucets