Shop All Touchless Bathroom Faucets
Macfaucets
MAC's Touch-Free Faucet with 4 in. Deck Plate FA444-17DS
Mfr # FA444-17ds
Zoro # G308624066
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA444-17ds
- Zoro # G308624066
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polish Chrome |
Description
Please Note: Note: Quantity discounts will be honored only for purchases of 8 or more. *Minimum quantity required. LIMITED TIME OFFER ONLY, while quantities last, no rain checks please This Sleek Design faucet is an exquisite work of art which combines Great Style with Hands free Functionality. It is ideal for bathroom applications where Touchless, Hands free faucets are an intricate component of the room's overall design element. This unique faucet is also available with optional matching water mixing valve and matching soap dispenser. However, don't let the good looks fool you. The model FA444-17 is a heavy duty faucet that is designed for heavy traffic applications which features: Solid Brass Faucet Construction, Triple plating, Easy Clean out particle filter, Dual Water Source Ready. Your purchase will also include: Faucet, FA444 Automator, 4 in. on center deck plate, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. Please Note: Drain Sold Separately. Available in 20 custom finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, 8"Deck, Gsnk, Leadfree For - Part# B-0321 (B-0321)
- GENOVA PRODUCTS K169400 CLEANOU 4IN W/PLUG DWV (PVC 00105X 1200HA)
- RIOBEL Hand Shower Rail Slider (160BN)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401S)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Ultra Modern Automatic Faucet Sleek & Minimalist Series (FA400-1400)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP109)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-109)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS Ultra Modern Automatic Faucets Series (FA400-1200)
- Macfaucets Bathroom Sink Faucets & Accessories