Shop All Touchless Bathroom Faucets
Macfaucets
MAC Automatic Touchless Faucet in Matte Black
Mfr # FA444-12
Zoro # G708623973
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA444-12
- Zoro # G708623973
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polish Chrome |
Description
Note: Quantity discounts will be honored only for purchases of 8 or more. *Minimum quantity required Please Note: Drain, Deck Plate, and Under Sink Mixing Valve are Sold Separately. To purchase these items, please see section in. Accessories in. or mixing valve options . ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet, Solid Brass, Generally Suitable for Heavy/Medium Traffic Commercial and Residential Applications. Package Includes: Faucet, FA44 Automator, One Stainless Steel Hose, Mounting Hardware, 4 DURACELL Brand AA Batteries Pre-installed. Review: Hats off to MAC Faucets for great product at a great price. There's no doubt about this, the FA444-12 by MAC is the best priced automatic sensor faucet sold in the US, and what a package: The spout is made of in. seamless in. solid brass not forged or stamped material as commonly done in the business. This method of building a faucet leaves no crevasses for bacteria to germinate, or dirt to collect. The finish is brilliant chrome over nickel over copper. This in. triple chrome plating in. method is the best and longest lasting method for chrome plating brass products. The optional deck plate is stamped brass plate, also triple chrome plated. Sensor is digital plug and play type which requires no setup or programming. The FA444-12 sensor incorporates in. Human Feel logic in. in its design. The result is a faucet that starts faster, stops slower, and adds to the overall user experience. Solenoid valve is a high efficiency chrome plated solid brass valve with 50 mesh particle filter built in. 4 Duracell brand AA batteries are pre-installed for convenience. The mixing valve also optional equipment is nickel plated solid brass with back flow preventers which inhibits commingling of hot and cold water in the plumbing system. Packaged in a very professional custom package to insure that the product arrives to the client in good condition.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (72-104-01-A)
- PRO-FLEX Pro-Flex Manifold 3/4X1/2/3/4 (PFMN-CCB)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- MACFAUCETS Ultra Modern Automatic Faucet Sleek & Minimalist Series (FA400-1400)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1100)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP109)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-109)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- Macfaucets Bathroom Sink Faucets & Accessories