Shop All Air Freshener Dispensers
Macfaucets
Hands Free Wall Mounted Aroma Dispenser/Air Freshener In Polished Chrome, AAD12
Mfr # AAD12 PC
Zoro # G708638960
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # AAD12 PC
- Zoro # G708638960
- Country of Origin United States
- Category Air Freshener Dispensers
Details
Dispenser Mounting | Wall |
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The Automatic aroma dispenser and air freshener, AAD-12 is a proud member of this new product line. The outer casing is made of stainless steel, and is available in 20+ finishes to match MAC Faucets' entire product line. The wall mounted portion of the structure is made of ABS plastic, and is fully concealed within the Stainless Steel body. The AAD-12 takes standard, off the shelf, commercial aerosol spray can, 300ml net, sold throughout the US. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The AAD-12 is battery powered and is shipped with 2x Duracell C size batteries installed. This new and innovative modular design enables easy in-the-field service should the product needs it. No need to spend valuable time on diagnosis or trouble shooting, all the working hardware is housed within ONE easy to replace component. Corrosion Resistant Stainless Steel Construction Uses Standard 300ml Aerosol Spray Container Adjustable Day/Night Modular Design for Ease of In-The-Field Service. Battery Powered Light Indicator When Container Requires Replacement Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- CARLISLE SANITARY MAINTENANCE 34 in. to 59 in. Metal Telescopic Handle for 363404 (36545000)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- MACFAUCETS Electronic Sensor Wall Mounted Aroma Dispenser/Air Freshener In Stainless Steel, AAD12 (AAD12 SS)
- RUBBERMAID COMMERCIAL TC TCell Odor Control Dispenser, 2.9 x 2.75 x 5.9, Black (1793546)
- F MATIC Gloss Mini Passive Air Dispenser, White Sample (SAMPLE-F1-100W-N)
- TOUGH GUY Replacement Cover, Herbal Mint, PK2 (36WE43)
- KIMBERLY-CLARK Scott Kimberley-Clark Continuous Air Freshener Dispenser, 2-4/5"W x 2-2/5"D x 5"H, Smoke - 92621 (92621)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, Silver, 4-5/16"L, Wall (1793536)
- FRESH PRODUCTS ourfresh™ Dispenser, 5.34 x 1.6 x 5.34, White, PK12 (OFCAB-000I012M)
- Macfaucets Air Freshener Dispensers