Shop All Paper Towel Dispensers
Macfaucets
Hands Free Paper Towel Roll Dispenser In Venetian Bronze, ATD-10
Mfr # ATD-10 VB
Zoro # G508624200
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # ATD-10 VB
- Zoro # G508624200
- Country of Origin United States
- Category Paper Towel Dispensers
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted at the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The Automatic Paper Towel Dispenser, ATD-10 is the crown Jewel of this new product line. The outer casing is made entirely of stainless steel, and is available in 20+ finishes to match MAC Faucets' entire product line. The ATD-10 dispenses standard, off the shelf, commercial paper towels sold in rolls throughout the US, generally 8 inches wide and up to 9 inches in diameter. Towels may be adjusted into 1 of 3 varying lengths. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The ATD-10 is battery powered and is shipped with 4x Duracell D size batteries installed. This new and innovative modular design enables easy in-the-field service should the product need it. No need to spend valuable time on diagnosis or trouble shooting, all the working hardware is housed within ONE easy to replace master component. Corrosion Resistant Stainless Steel Construction Battery Operating Uses Standard 8 in. paper Roll Front Window to Monitor Paper Level Easy Paper Refill Adjustable length of paper dispensed Small, Medium, or Large Modular Design for Ease of In-The-Field Service Vandal Resistant Case Battery Powered Available in 20 + Finishes to Match All MAC Product line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Alpet D2 Sanitizing Wipes, Canister, 10 in x 7 1/2 in, Unscented, 90 Wipes, 6 Pack (SSW0001)
- KIMBERLY-CLARK WypAll® X80 Towels - 12-1/2"w x 16-13/16"d - KIM41041 (KIM41041)
- WORKSHOP WET/DRY VACS WS1600CA 16 Gal. 6.5 Peak HP Heavy-Duty Wet/Dry Vacuum with Cart, Accessories (WS1600SS)
- PURELL Hand Soap Refill, Foam, f/ES8 Dispenser, 1200ml, CL, PK 2 (GOJ777202)
- MACFAUCETS Touchless Paper Towel Roll Dispenser In Satin Brass (ATD-10 SB)
- MACFAUCETS Touch Free Paper Towel Roll Dispenser In Stainless Steel, ATD-10 (ATD-10 SS)
- BOBRICK Dispenser, Towel (Small) (B-2621)
- GEORGIA-PACIFIC Dispenserosable Towel, Plastic, White (56630/01)
- BRADLEY Recessed Towel/18gal. Waste Unit, SS (2271-000000)
- GEN , FOLDED TOWEL DISPENSER, 11in X 4 1/2in X 14in, SMOKE (1608)
- HYGENALL LEADOFF Wipes Dispenser, 2 PK, Black (WM99770)
- Macfaucets Paper Towel Dispensers