Shop All Hand Dryers
Macfaucets
Hands Free Hand Dryer Matte Black, AHD-5
Mfr # AHD-5 MB
Zoro # G508624132
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # AHD-5 MB
- Zoro # G508624132
- Country of Origin United States
- Category Hand Dryers
Description
MAC electronic touch free hand dryers are made of top quality materials. The cover is made of thick 304 Stainless Steel Rust Free material. Available in 22 finishes to match the MAC Faucets entire line of hands free faucets, soap dispensers, flush valves, and washroom accessories. It is worth noting that competitors generally apply paint which in. looks like in. the namesake finish. This might be a good way to cut cost, however, it takes away from the sought after design elements needed in hi-end washrooms and bath design. MAC electronic hand dryers are finished in the same long lasting artisan finish as the rest of the MAC line For the first time, designers, architects, and project owners can design and build an entire washroom facility in matching style and finish. Be it matte black, oil rubbed bronze, satin nickel, or many of the fine, long lasting finishes offered by MAC Faucets. Dimensions: 12-1/4 in. high x 11-7/8 in. Wide x 7-3/4 in. deep Voltage: 110-120V, 60HZ Wattage: 1450 Watt full consumption. Dry Time: Under 12 seconds in most cases, under 8 seconds in many cases Huge Savings Vs. Paper Towels Maintenance Free Truly hygienic Hand Drying Solution
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- MOEN Handheld Shower Hose (MA726)
- NIBCO 2 in. ABS DWV 45-Degree Hub x Hub Elbow (C5806HD2)
- JONES STEPHENS Closet Flange Ext Kit, Caulk (C88500C)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- 5SECONDS BRAND Hand Dryer | 1000W - White (111013)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- DYSON Brushed, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (HU03)
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 (925985-02)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- Macfaucets Hand Dryers