Shop All Touchless Bathroom Faucets
Macfaucets
Hands Free Automatic Faucet for 5 Inch Vessel Sink
Mfr # FA400-1105
Zoro # G008624199
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA400-1105
- Zoro # G008624199
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
We're are proud to be the first online store to welcome this new product line by MAC Faucets. The first and only line of hands free automatic, sensor faucets made specifically for vessel sink applications and sold here as of September 2009. Each faucet is made of heavy duty sold brass, water resistant electronics, and sold brass valving system. These electronic faucets embody style, grace and great functionality. These faucets are designed for vessel sinks of various heights. The right faucet height must be matched to the height of your sink. Please make sure to measure the height of your vessel sink from top of the counter to the very top edge of your sink. You have other choices to make such as finish, mixing valve if one is needed, and whether you prefer the faucet battery powered standard or A/C powered optional, so take your time and shop wisely. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. This purchase includes: Faucet with 5 inch riser, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: Drain Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- ZORO SELECT 1/2" Low Lead Brass Branch Tee (700072-0808)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1A1M2U1-150)
- HOMEWERKS 2 PVC Slip Union (512-14-2-2B)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP109)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS Ultra Modern Automatic Faucet Sleek & Minimalist Series (FA400-1400)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- Macfaucets Bathroom Sink Faucets & Accessories