Shop All Touchless Bathroom Faucets
Macfaucets
Hands Free Automatic Faucet for 5 in. Vessel Sinks
Mfr # FA400-1205
Zoro # G908624039
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # FA400-1205
- Zoro # G908624039
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
PRODUCT OF THE MONTH AWARD WINNER, Wholesaler magazine May 2010 .... We're are proud to be the first online store to welcome this new product line by MAC Faucets. The first and only line of hands free automatic, sensor faucets made specifically for vessel sink applications and sold here as of January 2010. Each faucet is made of heavy duty sold brass, water resistant electronics, and solid brass valving system. These electronic faucets embody style, grace and great functionality. These faucets are designed for vessel sinks of various heights. The right faucet height must be matched to the height of your sink. Please make sure to measure the height of your vessel sink from top of the counter to the very top edge of your sink. You have other choices to make such as finish, mixing valve if one is needed, and whether you prefer the faucet battery powered standard or A/C powered optional, so take your time and shop wisely. 100% Q.C every faucet undergoes 9 point inspection before leaving the factory. This purchase includes: Faucet with 5 inch riser, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: Drain Sold Separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Reliant3 CsetLavy wEcLDrin-Popup (7385.004.002)
- DIXON FNPT Clamp Adapter, 304SS, 2" (22MP-G200)
- MADE TO MATCH FLMODERN2 3/4" Escutcheon Made to Match (FLMODERN2)
- PARKER Needle Valve, 1/8 In, Female Pipe-Fem Pipe (NV109P-2)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP109)
- MACFAUCETS MAC Automatic Goose Neck Faucet (FA444-31)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Euro-Designer Style Automatic Faucet (FA400-103)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- MACFAUCETS Electronic faucet, Stainless Steel (OTC200)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- Macfaucets Touchless Bathroom Faucets