Shop All Touchless Bathroom Faucets
Macfaucets
Euro Style Automatic Faucet with Soap Dispenser FA400-103s
Mfr # FA400-103S
Zoro # G308624134
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macfaucets
- MFR # FA400-103S
- Zoro # G308624134
- Country of Origin United States
- Category Touchless Bathroom Faucets
Details
Material | Brass |
Finish | Polished Chrome |
Description
LEAD FREE COMPLIANT PRODUCT The Autoluxe line is a heavy duty line of automatic euro-luxury style faucets that is well suited for both high traffic commercial applications as well as residential applications. It is primarily designed to blend well with the environment's overall design theme. This designer automatic faucet is the choice for restaurants, hotels, resorts, clubs, cruise ships, corporate offices and executive restrooms, places of worship, luxury home builders, and powder rooms of all types. The FA400-103 is ADA compliant, water saving, inhibits the spread of viruses that are commonly found on faucet handles. Due to its low profile, the model FA400-103 eliminates water splatter in the sink area. This purchase includes: Faucet, FA400 Automator, Stainless Steel Braided Hose, Mounting Hardware, 4 AA Batteries Pre-installed. Please Note: Drain Sold Separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- FULFLO Cartridge Filter Vessel, 75 gpm, 150 psi (EHG05T2T)
- ZORO SELECT 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P989)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- MACFAUCETS Electronic faucet, Stainless Steel (OTC200)
- MACFAUCETS MAC Automatic Goose Neck Faucet (FA444-31)
- MACFAUCETS MAC Automatic Touchless Faucet in Matte Black (FA444-12)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- MACFAUCETS Decorative Automatic Sensor Faucet (FA400-109)
- TOTO Standard R ECOPOWER or AC 1.0 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28003U1#CP)
- Macfaucets Touchless Bathroom Faucets