Shop All Soap Dishes & Dispensers
Macfaucets
Electronic Wall Mounted Soap Dispenser In Polished Gold, ASD-13
Mfr # ASD-13 PG
Zoro # G208623978
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # ASD-13 PG
- Zoro # G208623978
- Country of Origin United States
- Category Soap Dishes & Dispensers
Description
MAC Faucets is proud to introduce our newest product line of stainless steel bathroom hardware. Built with style and functionality in mind, the new line allows us to expand on our vision of one cohesive finish for the entire bathroom design. EACH MEMBER OF THIS NEW LINE IS AVAILABLE IN 20+ FINISHES TO MATCH OUR FAUCETS, DECK MOUNTED SOAP DISPENSERS, AND FLUSH VALVES. We're thankful for the support that we've received from the design community, and are delighted with the opportunity to continue to provide EXCEPTIONAL value in design and architecture. ALL MAC FAUCETS LUXURY FINISHES ARE COMMERCIAL FINISHES, DONE BY ARTISENS WITH EXTENSIVE EXPERIENCE IN THEIR RESPECTIVE FIELDS. SMALL QUANTITY ORDERS ARE NO PROBLEM. LEAD TIME VARIES, PLEASE PLAN ACCORDINGLY. The Automatic Soap Dispenser, ASD-13 is a special member of this new product line. Not only does the ASD-13 dispense liquid soap, it also dispenses hand sanitizer, which makes it ideal for placement at the entrance or exit of the room. The outer casing is made entirely of stainless steel, and is available in 20+ finishes to match MAC Faucets' entire product line. The wall mounted portion is made of ABS plastic which is fully enclosed within the Stainless Steel casing. The ASD-13 dispenses standard, off the shelf, liquid soaps and hand sanitizers sold throughout the US. It will not effectively dispense creamy or gritty soaps. Using these types of soaps WILL damage the dispenser and void warranty. The vandal resistant design makes it suitable for commercial application with low or medium vandal risk. The ASD-13 is battery powered and is shipped with 6x Duracell AA size batteries installed. This new and innovative modular design enables easy in-the-field service should the product need it. No need to spend valuable time on diagnosis or trouble shooting, all the working hardware is housed within ONE easy to replace master component. Corrosion Resistant Stainless Steel Construction Ability to Use Any Liquid Soap or Hand Sanitizer for Greater Savings Modular Design for Ease of In-The-Field Service. Anti-Drip Nozzle Front Window to Monitor Soap or Sanitizer Level Vandal Resistant Case Available in 20 + Finishes to Match All MAC Product line **** Not suitable for creamy or gritty soaps ****
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- BLUM 350-550mm L1 Tip-on Blumotion Units & Triggers (T60L7340 R+L)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- MACFAUCETS Wall Mounted Soap Dispenser In Stainless Steel, ASD-13 (ASD-13 SS)
- MACFAUCETS Automatic Wall Mounted Soap Dispenser, In Polished Chrome, ASD-13 (ASD-13 PC)
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- NUSTEEL NuSteel FP-18 Black Glass Foam Pump (FP-18)
- Macfaucets Soap Dishes & Dispensers