Shop All Sink Soap Dispensers
Macfaucets
Electronic Soap dispenser for vessel sinks
Mfr # PYOS-1406
Zoro # G908624138
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polish Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macfaucets
- MFR # PYOS-1406
- Zoro # G908624138
- Country of Origin United States
- Category Sink Soap Dispensers
Details
Finish | Polish Chrome |
Material | Brass |
Description
This electronic soap dispenser is designed for vessel bowl sink applications rising 6 in. above the counter top. Perfect match for MAC FAUCETS FA400-1406 electronic faucet POUR YOUR OWN SOAP with this Brass automatic sensor soap dispenser, and free yourself from Soap Serfdom. With the competitor's soap dispensers, you're forced into buying their BOTTLED SOAP at a heavy premium, NOT SO with MAC PYOS-1406 electronic soap dispenser. Select the soap of your choice from the vendor of your choice, saving both time and money. Selecting MAC PYOS-1406 over the vast majority of competitors' electronic soap dispensers could potentially have a tremendous impact in terms of savings on the cost of soap. This MAC FAUCETS Automatic Soap Dispenser is ideal for bathroom applications where soap dispensers are an intricate component of the room's overall design element. MAC PYOS-1406 is a heavy duty soap dispenser designed for heavy traffic applications. It features: Brass Soap Spout Construction not plastic as with most competing dispensers, Industrial Quality Soap Pump System Generally Used for Medical and Aerospace Applications. A Workhorse. This soap dispenser is designed for Vessel Bowl sink installation and use. It is installed in the sink vicinity near the faucet. It is available in battery power, or optional AC power. Soap is refillable from below the counter. Your purchase will include: Complete Soap Dispenser, 34fl/oz Approx. 1/4 gallon Soap Bottle, Mounting Hardware, 4 Batteries Pre-installed. All the hardware needed for satisfactory installation. Four D cell batteries are contained in a heavy duty battery enclosure, and require minimal know-how to replace. Suitable for liquid hand soap or lotion, liquid antibacterial soap and other such commercial or residential liquid soaps and lotions commonly used in residential bathrooms and public lavatories. Not suitable for Grit Type Soap generally used in auto repair shops and on on factory floors. Heavy-creamy soaps or cold weather installation WILL require mixing water with soap upon refill.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- ZURN EcoFlush System (Z8104-1.1)
- HAYWARD FLOW CONTROL 1/2", CPVC, Screen (YSX2005022)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot (9878-007SS)
- MACFAUCETS Hands free deck mounted soap dispenser in Satin Brass Finish PYOS-1100 (PYOS-1100PVD)
- MACFAUCETS Automatic Soap dispenser for vessel sinks (PYOS-1206)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- MACFAUCETS Touchless, Deck Mounted Bulk Soap Dispenser Modern Square, Polish Chrome PYOS-22 (PYOS-22PC)
- MACFAUCETS Ultra Modern Sensor Soap Dispenser (PYOS-1100)
- MACFAUCETS OTC-210 Stainless Steel automatic sensor soap dispense (OTC210)
- KINGSTON BRASS SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome (SD8611)
- Macfaucets Sink Soap Dispensers